Brentwood 800 Watt Portable Space Heater in White

  • Mfr # H-Q801W

  • Zoro # G421738091


product price:  $43.79
/ea

Key Features

Height
6 in
Width
11.25 in
Heater Color
White
Electric Heater Item
Portable Space Heater
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-Q801W
Zoro #
G421738091
UPC #
812330024041
Country of Origin
China

Dimensions

Height
6 in
Width
11.25 in
Length
16 in

Details

Heater Color
White
Electric Heater Item
Portable Space Heater

Description

The Brentwood 800 Watt Portable Space Heater in White keeps you toasty on chilly days. Choose between 2 comfort settings, 400 or 800 powerful watts. Features 2 quartz radiant heating elements, heat maximizing stainless steel reflector, safety tip-over switch, safety mesh guard, convenient power indicator light, cool touch housing and easy to carry handle. Perfect for personalized spaces such as under desks, by the couch, or in bed rooms.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.