Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blend-To-Go Personal Blender-Black

  • Mfr # JB-195

  • Zoro # G921740167


product price: $34.99
/ea

Key Features

Color
Black
Length
12 in
Height
5 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JB-195
Zoro #
G921740167
UPC #
812330020005
Country of Origin
China

Dimensions

Length
12 in
Height
5 in
Width
5 in

Details

Color
Black
Item
Personal Blender

Description

Blend-To-Go Personal Blender - Black w/ Gray Button One-Touch Blending Action 20oz Capacity Bottle made with Odor and Impact Resistant TRITAN Plastic BPA Free Bottle To GO Lid Included Dishwasher Safe Jar and Parts Durable Stainless Steel Blades Non-Skid Base Power: 300 Watts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.