Blend-To-Go Personal Blender in Black and Orange

  • Mfr # JB-197

  • Zoro # G121739299


product price: $57.99
/ea

Key Features

Color
Black
Width
5 in
Height
5 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB-197
Zoro #
G121739299
UPC #
812330020043
Country of Origin
China

Dimensions

Width
5 in
Height
5 in
Length
12 in

Details

Color
Black
Item
Personal Blender

Description

The Brentwood Blend-To-Go Personal Blender is the perfect on the go bottle with its double feature blender and travel bottle. No more doing double work, simply blend and go. Take the jar with you as it doubles as a drinking bottle. The one touch function allows for easy use. The jar and parts are dishwasher safe! it just gets easier!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.