Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric 1440W Double Hotplate in Chrome

  • Mfr # TS-372

  • Zoro # G921736719


product price: $60.79
/ea

Key Features

Length (In.)
22.75 in
Width
11.5 in
Color
Chrome
Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-372
Zoro #
G921736719
UPC #
857749002211
Country of Origin
China

Dimensions

Length (In.)
22.75 in
Width
11.5 in
Height
5.25 in

Details

Item
Single Hotplate
Color
Chrome

Description

Enjoy making all your favorite meals with this durable Brentwood Electric 1440W Double Hotplate. Make this the perfect addition to your come cooking appliances. All-Electric, flame-less feature is safe for your kitchen with the power to cook all of your meals. Easy to clean chromed housing makes it simple for cooking and cleaning after cooking. Treat all your guests with your favorite meals without worry with the safety automatic shut off function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.