Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric 7 Egg Cooker with Auto Shut Off in Black

  • Mfr # TS-1045BK

  • Zoro # G221736716


product price: $37.35
/ea

Key Features

Overall Width (In.)
6.25 in
Overall Height (In.)
6 in
Color
Black
Overall Length (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-1045BK
Zoro #
G221736716
UPC #
812330023853
Country of Origin
China

Dimensions

Overall Width (In.)
6.25 in
Overall Height (In.)
6 in
Overall Length (In.)
6.5 in

Details

Item
Egg Cooker
Color
Black

Description

Cook perfect eggs every time with the Brentwood Electric Egg Cooker. Just add water, place your eggs and hit the power button. Soft, medium or hard boil up to 7 eggs, poach 2 eggs, and cook a 3 egg omelet. Boil dry protection with auto shut off. Trays stack inside egg cooker for easy storage.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.