1 Liter Electric Deep Fryer in Stainless Steel

  • Mfr # DF-701

  • Zoro # G121739985


product price:  $51.19
/ea

Key Features

Overall Width
8 in
Overall Height
8 in
Color
Silver
Material
Stainless Steel
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DF-701
Zoro #
G121739985
UPC #
812330023266
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Height
8 in
Length
9.75 in

Details

Item
Electric Deep Fryer
Color
Silver
Material
Stainless Steel

Description

Use the powerful 1000w Brentwood Electric Deep Fryer to produce all your favorite fried foods. A 1-liter capacity is the perfect size for larger items to fry. Features adjustable temperature, quick start temperature guide, splash proof cover, and easy to clean non-stick surface. Includes a fry basket and magnetic power cord for safety. The Brushed stainless steel finish accents any kitchen countertop.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.