Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Cup Digital Coffee Maker in Black

  • Mfr # TS-219BK

  • Zoro # G121736960


product price: $45.39
/ea

Key Features

Width
8.25 in
Height
12 in
Length
7.25 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-219BK
Zoro #
G121736960
UPC #
812330024164
Country of Origin
China

Dimensions

Width
8.25 in
Height
12 in
Length
7.25 in

Details

Item
Coffee Maker
Color
Black

Description

The Brentwood 10 Cup Digital Coffe Maker in Black is a must have. With 10 cup capacity, this coffee maker will come in handy whether you are at home with your family or serving guests. This coffee maker features a programmable timer, pause n serve, and auto shut off after 40 minutes for safety and convenience. Warming plate keeps the coffee in the pot hot while it isn't brewing. Reusable filter basket is easy to remove and clean all while saving you money on filters.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.