Zoro Homepage

10 Cup Rice Cooker / Non-Stick in Silver

  • Mfr # TS-20

  • Zoro # G921740150


product price: $43.79
/ea

Key Features

Color
Silver
Overall Height (In.)
11.5 in
Overall Width (In.)
11.5 in
Overall Length (In.)
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-20
Zoro #
G921740150
UPC #
181225000294
Country of Origin
China

Dimensions

Overall Height (In.)
11.5 in
Overall Width (In.)
11.5 in
Overall Length (In.)
11.5 in

Details

Color
Silver
Item
Rice Cooker

Description

Enjoy making delicious rice with the Brentwood 10 Cup Rice Cooker to compliment all your favorite meals. The nonstick surface makes for easy clean up and ready for your next batch of rice. The housing is made of durable and long lasting Stainless Steel. It has never been so easy making rice with its automatic shut off feature, just set it and forget it. The elegant design makes it the perfect addition to any home kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.