10-Cup Stainless Steel Crunchy Persian Rice Cooker

  • Mfr # TS-1020S

  • Zoro # G621737344


product price:  $57.89
/ea

Key Features

Overall Width (In.)
11 in
Overall Length (In.)
13 in
Color
Black
Overall Height (In.)
10 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-1020S
Zoro #
G621737344
UPC #
812330024539
Country of Origin
China

Dimensions

Overall Width (In.)
11 in
Overall Length (In.)
13 in
Overall Height (In.)
10 in

Details

Color
Black
Item
Rice Cooker
Material
Stainless Steel

Description

Use the powerful 700w Brentwood TS-1020S 10-Cup Uncooked/20-Cup Cooked Crunchy Persian Rice Cooker to cook rice to crunchy perfection. Choose your preferred level of crunch using the variable 60 minute timer. You can also heat and enjoy chili, soup, rice pudding, oats, quinoa and more. Hassle free, one touch operation switches over to warming once food is cooked. View food through the tempered glass lid. Removable, non-stick pot for serving and easy cleaning. Convenient power/warmer indicator light signals when turned on. We've included a measuring cup and serving paddle.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.