Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000 Watt Single Electric Burner in Black

  • Mfr # TS-321BK

  • Zoro # G121737455


product price: $31.19
/ea

Key Features

Length (In.)
23 in
Width
16.5 in
Height
11 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-321BK
Zoro #
G121737455
UPC #
812330021200
Country of Origin
China

Dimensions

Length (In.)
23 in
Width
16.5 in
Height
11 in

Details

Color
Black
Item
Single Electric Burner

Description

Use the powerful 1000 watt Brentwood TS-321BK Single Electric Burner for all your cooking needs. Adjust the heat from low to high. Electric coil delivers even heating. Convenient indicator light illuminates when powered on. Portable, lightweight design takes up little counter space and easily stores. The hot plate burner is easy to clean surface and drip pan. Non-slip feet keep the unit secure in place.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.