1.0L Glass Vacuum / Foam Insulated Food Thermos
- Mfr # FT-10
- Zoro # G221739830
product price:Â
$
30.85
/ea
Key Features
Material
Glass
Width
4.25 in
Height
6.25 in
Length
4.25 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FT-10
- Zoro #
- G221739830
- UPC #
- 181225820106
- Country of Origin
- China
Dimensions
- Width
- 4.25 in
- Height
- 6.25 in
- Length
- 4.25 in
Details
- Item
- Insulated Food Thermos
- Material
- Glass
- Color
- White
Description
This all in one thermos will keep your liquids hot or cold for hours and hours to make sure your drink's temperature will last through your hike or throughout the day. Top comes off to double as a bowl, making this thermos food & liquid friendly. This thermos is perfect for camping usage and any other all day activity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.