Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11" Round Griddle

  • Mfr # BCM-28

  • Zoro # G821740168


product price: $24.35
/ea

Key Features

Material
Aluminum
Color
Black
Overall Length (In.)
20 in
Overall Height (In.)
4 in
Overall Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCM-28
Zoro #
G821740168
UPC #
181225700286
Country of Origin
China

Dimensions

Overall Length (In.)
20 in
Overall Height (In.)
4 in
Overall Width (In.)
12 in

Details

Material
Aluminum
Color
Black
Item
Round Griddle

Description

This Nonstick Round Griddle Pan is perfect for making pancakes, grilling sandwiches, or frying your eggs & bacon. This Nonstick Round Griddle Pan is perfect for making pancakes, grilling sandwiches, or frying your eggs & bacon. Make all your favorite pan cooked meals every morning. With the heavy gauge non stick surface you will have no trouble cleaning up afterwards. Made of strong durable long lasting Aluminum material. Make this the perfect addition to your kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.