Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1100w Steamer Mop in Black

  • Mfr # STM-4000BK

  • Zoro # G421738534


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Width
7.3 in
Height
42.5 in
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STM-4000BK
Zoro #
G421738534
UPC #
812330024997
Country of Origin
China

Dimensions

Width
7.3 in
Height
42.5 in
Length
11.5 in

Details

Color
Black
Item
Steamer Mop

Description

Use this Brentwood steam mop to clean your entire home. Expertly start steaming in just 30 seconds without the use of harsh chemicals, making it safe for pets and family. This mop features an extra long cable, large 850ml water tank, carpet glider attachment, reusable cleaning pad, multi-directional swivel head, and removable shaft for easy storage. With it's wide range of uses, this mop will soon become your go to when it comes to keeping your home clean!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.