Zoro Homepage

1100w Steamer Mop in Blue

  • Mfr # STM-4000BL

  • Zoro # G021738569


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Length
11.5 in
Width
7.3 in
Height
42.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STM-4000BL
Zoro #
G021738569
UPC #
812330025086
Country of Origin
China

Dimensions

Length
11.5 in
Width
7.3 in
Height
42.5 in

Details

Color
Blue
Item
Steamer Mop

Description

Use this Brentwood steam mop to clean your entire home. Expertly start steaming in just 30 seconds without the use of harsh chemicals, making it safe for pets and family. This mop features an extra long cable, large 850ml water tank, carpet glider attachment, reusable cleaning pad, multi-directional swivel head, and removable shaft for easy storage. With it's wide range of uses, this mop will soon become your go to when it comes to keeping your home clean!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.