12 Inch Nonstick Electric Skillet in Copper with Glass Lid
- Mfr # SK-66
- Zoro # G821738387
product price:Â
$
61.69
/ea
Key Features
Overall Width (In.)
12.25 in
Overall Length (In.)
18 in
Overall Height (In.)
7 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SK-66
- Zoro #
- G821738387
- UPC #
- 812330023440
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 12.25 in
- Overall Length (In.)
- 18 in
- Overall Height (In.)
- 7 in
Details
- Item
- Electric Skillet
- Color
- Black
Description
The powerful 1300w Brentwood 12 Inch Nonstick Copper Electric Skillet with Glass Lid is the perfect solution for frying, grilling, roasting, stewing and baking for the family. Features an easy to clean non-stick copper ceramic coating, adjustable thermostat, two easy carry handles, and tempered glass lid with steam vent. Conveniently cook breakfast, lunch and dinner while saving time and electricity.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.