Shop BRENTWOOD INDUSTRIES

12 inch Round Non-Stick Electric Skillet with Vented Glass Lid in Black

  • Mfr # SK-67BK

  • Zoro # G821737045


product price:  $58.49
/ea

Key Features

Overall Width (In.)
12.5 in
Overall Length (In.)
15.25 in
Overall Height (In.)
6.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SK-67BK
Zoro #
G821737045
UPC #
812330024362
Country of Origin
China

Dimensions

Overall Width (In.)
12.5 in
Overall Length (In.)
15.25 in
Overall Height (In.)
6.5 in

Details

Item
Electric Skillet
Color
Black

Description

The Brentwood 12 inch Round Non-Stick Electric Skillet with Vented Glass Lid is the perfect all in one cooking appliance. Cook for 2-3 people thanks to the large 7 cup capacity. Thios electric skillet is perfect for stir fry, burgers, omelets, pizza, and a variety of other dishes. It features a no stick surface for easy cleaning, adjustable temperature control to cook a variety of dishes, removable thermostat, and vented glass lid.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.