12 Inch Stainless Steel Nonstick Electric Tortilla Maker

  • Mfr # TS-129

  • Zoro # G321736746


product price:  $89.29
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height (In.)
8.5 in
Overall Length (In.)
15.5 in
Overall Width (In.)
12 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-129
Zoro #
G321736746
UPC #
812330023785
Country of Origin
China

Dimensions

Overall Height (In.)
8.5 in
Overall Length (In.)
15.5 in
Overall Width (In.)
12 in

Details

Item
ctric Tortilla Maker
Material
Stainless Steel
Color
Stainless Steel

Description

The Brentwood 1200w Stainless Steel Non-Stick Electric Roti and Tortilla Maker cooks perfectly round and authentic 12 inch tortillas, roti, chapatti and more. Adjust the heat for soft or crispy results. Features easy to clean non-stick aluminum plates. Includes power and pre-heat indicator lights. Take this electric press to the next level and experiment in making crunchy burritos and stuffed quesadillas.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.