Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.2 Lt. Citrus Juice Extractor

  • Mfr # J-17

  • Zoro # G421739012


product price: $23.99
/ea

Key Features

Width
6.5 in
Height
11 in
Color
Green
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-17
Zoro #
G421739012
UPC #
181225000010
Country of Origin
China

Dimensions

Width
6.5 in
Height
11 in
Length
8 in

Details

Color
Green
Item
Juice Extractor

Description

Easily make fresh juice at home with the 25w Brentwood J-17 40oz Electric Citrus Juicer. Juice oranges, lemons, limes and more. The self-reversing cone extracts maximum amount of juice. Clear view pitcher lifts off the base for immediate serving. Removable parts are dishwasher safe and stack for convenient storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.