Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Speed Blender with Glass Jar in Black

  • Mfr # JB-920B

  • Zoro # G421739173


product price: $43.79
/ea

Key Features

Width
7.5 in
Length
7 in
Height
15 in
Material
Glass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB-920B
Zoro #
G421739173
UPC #
181225100123
Country of Origin
China

Dimensions

Width
7.5 in
Length
7 in
Height
15 in

Details

Item
Glass Jar Blender
Material
Glass
Color
Black

Description

This high quality blender is perfect for all your food and drink processing needs. Make all your favorite recipes with ease and convenience. The easy to use touch button operation lets you make your favorite smoothies, blended veggies, purees and many more. The simple yet elegant design is perfect for your home kitchen. Treat your guests with smooth drinks or make all your favorite delicious meals from blended ingredients. Take home this amazing blender today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.