Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Speed Blender with Glass Jar in Red

  • Mfr # JB-920R

  • Zoro # G021740111


product price: $46.75
/ea

Key Features

Width
7.5 in
Color
Red
Length
7 in
Material
Glass
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB-920R
Zoro #
G021740111
UPC #
181225100147
Country of Origin
China

Dimensions

Width
7.5 in
Length
7 in
Height
15 in

Details

Color
Red
Item
Glass Jar Blender
Material
Glass

Description

The Brentwood 12-Speed Blender Glass Jar in Red is perfect for blending your favorite smoothies or prepping for delicious meals. The 1.25 Liter glass jar allows for plenty of capacity for all your needed ingredients. The BPA free and FDA approved jar and non-skid base allows for safe and reliable operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.