Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-Speed Blender with Plastic Jar in Green

  • Mfr # JB-220G

  • Zoro # G821738738


product price: $39.99
/ea

Key Features

Material
Plastic
Width
7.5 in
Length
7 in
Color
Green
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB-220G
Zoro #
G821738738
UPC #
181225100246
Country of Origin
China

Dimensions

Width
7.5 in
Length
7 in
Height
15 in

Details

Item
Plastic Jar Blender
Material
Plastic
Color
Green

Description

The powerful 350w Brentwood 12-Speed + Pulse Blender uses stainless steel blades to easily crush and pulverize ice. Choose between 12 speeds to blend delicious smoothies, thick shakes, hearty protein and more. Includes dishwasher safe 50oz BPA Free jar and lid. Convenient cord storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.