Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-Speed Blender with Plastic Jar in Purple

  • Mfr # JB-220PR

  • Zoro # G121737738


product price: $39.99
/ea

Key Features

Length
7 in
Height
15 in
Color
Purple
Width
7.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB-220PR
Zoro #
G121737738
UPC #
181225100222
Country of Origin
China

Dimensions

Length
7 in
Height
15 in
Width
7.5 in

Details

Color
Purple
Item
Plastic Jar Blender
Material
Plastic

Description

The powerful 350w Brentwood JB-220PR 12-Speed + Pulse Blender uses stainless steel blades to easily crush and pulverize ice. Choose between 12 speeds to blend delicious smoothies, thick shakes, hearty protein and more. Includes dishwasher safe 50oz BPA Free jar and lid. Convenient cord storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.