13 Inch Non-Stick Aluminum Wok in Gray

  • Mfr # BW-410

  • Zoro # G721737329


product price:  $38.99
/ea

Key Features

Overall Length (In.)
19 in
Material
Aluminum
Color
Gray
Overall Width (In.)
13 in
Overall Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW-410
Zoro #
G721737329
UPC #
857749002600
Country of Origin
China

Dimensions

Overall Length (In.)
19 in
Overall Width (In.)
13 in
Overall Height (In.)
3 in

Details

Item
Nonstick Aluminum Wok
Material
Aluminum
Color
Gray

Description

The Brentwood 13 Inch Non-Stick Aluminum Wok in Gray is the essential kitchen addition for every at-home chef. This wok is crafted from Material: 3.0mm Heavy Gauge Aluminum that is sure to last through many culinary endeavors. This wok is also dishwasher safe for easy cleaning and maintenance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.