Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Ounce 180 Watt Compact Personal Blender in Blue

  • Mfr # JB-191BL

  • Zoro # G021740159


product price: $38.75
/ea

Key Features

Color
Blue
Width
4.75 in
Height
4.25 in
Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB-191BL
Zoro #
G021740159
UPC #
812330023976
Country of Origin
China

Dimensions

Width
4.75 in
Height
4.25 in
Length
11.75 in

Details

Color
Blue
Item
Personal Blender

Description

Make healthy on the go drinks everyday with the Brentwood 14 Ounce 180 Watt Compact Personal Blender in Blue. The powerful 180 watt motor easily crushes ice. With one touch operation you can blend delicious personal smoothies, shakes, protein and more. Compact for easy storage. Removable parts are dishwasher safe for easy cleaning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.