Zoro Homepage

1400 Watt Non Stick Electric Griddle

  • Mfr # TS-840

  • Zoro # G121738285


product price: $73.15
/ea

Key Features

Color
Black
Overall Height (In.)
3.25 in
Overall Length (In.)
23 in
Overall Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-840
Zoro #
G121738285
UPC #
181225808401
Country of Origin
China

Dimensions

Overall Height (In.)
3.25 in
Overall Length (In.)
23 in
Overall Width (In.)
12 in

Details

Color
Black
Item
Electric Griddle

Description

The Brentwood 1400 Watt griddle comes with a removable drip tray and non stick coating for easy and convenient cleaning. Use this electric griddle to make pancakes, eggs, bacon and more. Convenient 10 x 20 inch size makes it easy to cook on countertops and other spaces along side a stove or in place of one. Dishwasher safe warming and drip trays. Features cool touch handles and adjustable temperature. Constructed with die cast aluminum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.