Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 Cup Mini Food Chopper in White

  • Mfr # MC-109W

  • Zoro # G721737763


product price: $38.99
/ea

Key Features

Overall Length
7.75 in
Overall Width
5.5 in
Color
White
Overall Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC-109W
Zoro #
G721737763
UPC #
812330023914
Country of Origin
China

Dimensions

Overall Length
7.75 in
Overall Width
5.5 in
Overall Height
4.75 in

Details

Color
White
Item
Mini Food Chopper

Description

The powerful 100w Brentwood 1.5 Cup Mini Food Chopper saves you time and energy in the kitchen. Safe and simple operation. Sharp and durable stainless steel blades mince foods in seconds. It's perfect for prepping dips, salsas, veggies, spices and more. Easy to store compact design. BPA Free and easy to clean dishwasher safe parts. Bust out this chopper to prep for house parties, picnics or for casual dinners.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.