15 Cup Rice Cooker / Non-Stick with Steamer in White

  • Mfr # TS-480S

  • Zoro # G521739134


product price: $73.15
/ea

Key Features

Overall Length (In.)
11.5 in
Overall Width (In.)
11.5 in
Overall Height (In.)
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-480S
Zoro #
G521739134
UPC #
181225000102
Country of Origin
China

Dimensions

Overall Length (In.)
11.5 in
Overall Width (In.)
11.5 in
Overall Height (In.)
11.5 in

Details

Item
Rice Cooker
Color
White

Description

The powerful 900w Brentwood 15-Cup Uncooked/ 30-Cup Cooked Rice Cooker and Food Steamer steams meats and veggies while rice cooks. Heat chili, soups and more. Features one touch operation with auto warming. Features removable, non-stick pot and cool touch handles. Includes measuring cup and serving paddle, just add your ingredients.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.