15 Oz Cordless Electric Milk Frother, Warmer, and Hot Chocolate Maker in Stainless Steel
- Mfr # GA-402S
- Zoro # G521736676
product price:Â
$
89.29
/ea
Key Features
Overall Length
8.5 in
Overall Width (In.)
5.25 in
Material
Stainless Steel
Overall Height (In.)
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA-402S
- Zoro #
- G521736676
- UPC #
- 812330023693
- Country of Origin
- China
- Item
- Electric Milk Frother
- Material
- Stainless Steel
- Color
- Black
Dimensions
- Overall Length
- 8.5 in
- Overall Width (In.)
- 5.25 in
- Overall Height (In.)
- 5.25 in
Description
Use the powerful 650w Brentwood Cordless Electric Milk Frother, Warmer, and Hot Chocolate Maker to make thick, creamy froth for cappuccinos, quickly heat your milk for lattes, and make delicious hot chocolate. Features 3 single touch settings - hot froth, cold froth, and heat milk. Easily serve with free range cordless pitcher. The Sleek black and stainless steel design is suitable for any luxuriously styled kitchen counter.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.