Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
1500 Watt Stainless Steel 1.7 Liter Electric Kettle with 5 Temperature Presets in Silver
- Mfr # KT-1796DS
- Zoro # G521737499
product price:Â
$
59.99
/ea
Key Features
Material
Stainless Steel
Width
9 in
Length
6 in
Height
9.5 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-1796DS
- Zoro #
- G521737499
- UPC #
- 812330025512
- Country of Origin
- China
Dimensions
- Width
- 9 in
- Length
- 6 in
- Height
- 9.5 in
Details
- Item
- Electric Tea Kettle
- Material
- Stainless Steel
- Color
- Silver
Description
The powerful 1500 watt Brentwood 1.7L Cordless Digital Stainless Steel Kettle with 5 Temperature Presets heats water faster than a microwave and safer than a stove top kettle. Water boils within minutes with a single push of a button. Use any of the 5 digital presets for precise temperatures perfect for green, delicate, white, and black teas, espresso, pour over coffee, French press, and instant foods like oatmeal, noodles, and more. Gorgeous blue LED lights up the glass kettle while boiling. Cordless kettle lifts off the 360 swivel base for easy filling and pouring. Full glass kettle, concealed heating element and BPA Free parts keeps water free of impurities. Includes boil dry and overheat protection for added safety. Unit automatically shuts off once water reaches a boil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.