Zoro Homepage

150W Coffee Grinder in White

  • Mfr # CG-158W

  • Zoro # G321739204


product price: $27.99
/ea

Key Features

Width
4 in
Height
6 in
Length
4 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-158W
Zoro #
G321739204
UPC #
812330021897
Country of Origin
China

Dimensions

Width
4 in
Height
6 in
Length
4 in

Details

Item
Coffee Grinder
Color
White

Description

The 150 watt Brentwood 4oz Coffee and Spice Grinder uses one-touch operation to grind quickly and efficiently using durable stainless steel blades. See the coarseness of the contents with the clear view top. Safety lock system prevents accidents. Easy to clean simple parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.