Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15oz Classic Milkshake Maker, Turquoise

  • Mfr # SM-1200B

  • Zoro # G221739816


product price: $48.99
/ea

Key Features

Color
Turquoise
Width
4.4 in
Height
10.25 in
Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1200B
Zoro #
G221739816
UPC #
812330023235
Country of Origin
China

Dimensions

Width
4.4 in
Height
10.25 in
Length
6.75 in

Details

Color
Turquoise
Item
Milkshake Maker

Description

Use the powerful 100w Brentwood 15oz Classic Milkshake Maker to mix deliciously thick milkshakes, malts, smoothies, protein drinks, cocktails and more. Recall the sweet memories of the past with our milkshake makers classic soda fountain design and iconic light turquoise color. Use low and high speeds to achieve the perfect texture. The spindle is made from highly durable food grade stainless steel. Easily place and remove the included 15 ounce stainless steel mixing cup with the units adjustable height. The tumbler safely locks into place avoiding spills and the unit stays secure in place with rubberized feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.