Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
16 Inch Nonstick Electric Skillet with Glass Lid in Black
- Mfr # SK-75
- Zoro # G821738974
product price:Â
$
73.15
/ea
Key Features
Overall Width (In.)
16 in
Overall Length (In.)
15 in
Overall Height (In.)
7 in
Material
Glass
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SK-75
- Zoro #
- G821738974
- UPC #
- 181225000126
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 16 in
- Overall Length (In.)
- 15 in
- Overall Height (In.)
- 7 in
Details
- Item
- Electric Skillet
- Material
- Glass
- Color
- Black
Description
The powerful 1400w Brentwood 16-Inch Non-Stick Electric Skillet with Glass Lid is the perfect solution for frying, grilling, roasting, stewing and baking for the family. Features an adjustable thermostat, two easy carry handles, tempered glass lid with steam vent and easy to clean non-stick surface. Conveniently cook breakfast, lunch and dinner while saving time and electricity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.