1700 Watt 24 Quart Convection Air Fryer Toaster Oven in Silver
- Mfr # AF-2400SI
- Zoro # G621738549
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Length (In.)
16 in
Overall Width (In.)
15 in
Overall Height (In.)
13.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF-2400SI
- Zoro #
- G621738549
- UPC #
- 812330024751
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 16 in
- Overall Width (In.)
- 15 in
- Overall Height (In.)
- 13.75 in
Details
- Item
- Toaster Oven
- Color
- Silver
Description
Use the Brentwood premium 1700 Watt 24-Quart Air Fryer Toaster Oven for all your cooking needs. You can use this multi-purpose appliance to broil, bake, toast, air fry, and even to dehydrate food! The built in convection air fryer quickly circulates super hot air, giving your favorite foods a deliciously crispy texture without all the fat and calories of a traditional deep fryer. Features an adjustable temperature up to 450 Degrees Fahrenheit, 60 minute timer, and stay on mode.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.