Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece Carbon Steel Sauce Pan Set

  • Mfr # BSP-1620

  • Zoro # G121738964


product price: $23.79
/ea

Key Features

Overall Length (In.)
11 in
Overall Width (In.)
6 in
Color
Black
Material
Carbon Steel
Overall Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSP-1620
Zoro #
G121738964
UPC #
812330020340
Country of Origin
China

Dimensions

Overall Length (In.)
11 in
Overall Width (In.)
6 in
Overall Height (In.)
5 in

Details

Color
Black
Material
Carbon Steel
Item
Sauce Pan Set

Description

Get the Brentwood Carbon Steel Saucepan Set to make delicious sauces and soups with ease. This set features a carbon steel construction that prevents rusting for maximum durability and safety. It includes a 1-Quart saucepan and a 2-Quart saucepan. The 2-piece set features an easy-to-clean, nonstick coating that prevents the food from sticking to its base. Its sturdy handles offer a firm yet comfortable grip while holding, stirring or plating. This nonstick saucepan set is dishwasher safe for added convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.