Zoro Homepage

2 Quart Small Electric Air Fryer Blue with Timer and Temp Control

  • Mfr # AF-202BL

  • Zoro # G521736621


product price: $67.59
/ea

Key Features

Overall Height
8 in
Color
Blue
Length
11.5 in
Overall Width
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-202BL
Zoro #
G521736621
UPC #
812330024478
Country of Origin
China

Dimensions

Overall Height
8 in
Length
11.5 in
Overall Width
10.2 in

Details

Color
Blue
Item
Electric Air Fryer

Description

Use the powerful 1200 watt Brentwood AF-202BL 2 Quart Small Electric Air Fryer to fry foods to perfection quickly and evenly without the guilt of extra fat and calories. Our air fryer requires little to no oil to beautifully cook french fries, onion rings, chicken wings, steak, roasted veggies and more. Use the quick reference temperature guide and the 30 minute timer with auto shut off for fast, crispy results. Cool touch, removable fry basket make serving easy. The frying pan and basket is made with a non-stick surface for effortless clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.