Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Quart Small Electric Air Fryer with Timer and Temp Control- White

  • Mfr # AF-202W

  • Zoro # G721736148


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Length
10.2 in
Overall Width
8 in
Color
White
Overall Height
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-202W
Zoro #
G721736148
UPC #
812330025017
Country of Origin
China

Dimensions

Length
10.2 in
Overall Width
8 in
Overall Height
11.5 in

Details

Item
Electric Air Fryer
Color
White

Description

The Brentwood 2 Quart Small Electric Air Fryer frys quickly and evenly using little to no oil. Make crispy french fries, onion rings, chicken wings, roasted veggies, and more! Use the quick temp guide and 30min timer with auto shut off for fast, crispy results. Cool touch removable fry basket makes serving a breeze and the no stick surface makes this fryer easy to clean. Temperature ranges from 175-400 degrees Fahrenheit for versatile cooking options.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.