Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
2-Serving Non-Stick 750w Indoor Electric Copper Grill and Panini Press in Black
- Mfr # TS-606BK
- Zoro # G021736978
product price:Â
$
44.89
/ea
Key Features
Overall Length
9 in
Overall Height
3-3/4 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS-606BK
- Zoro #
- G021736978
- UPC #
- 812330024256
- Country of Origin
- China
- Item
- Panini Grill
- Color
- Black
Dimensions
- Overall Length
- 9 in
- Overall Height
- 3-3/4 in
- Width
- 8 in
Description
Use the powerful 750 watt Brentwood TS-606BK 2-Serving Non-Stick Indoor Electric Grill and Panini Press to prepare quick and delicious steaks, juicy chicken, fish, veggies, hot paninis and more. Cooks enough food for 1 to 2 people. Grill plates heat up fast and even for efficient cooking. Fat moves away from food and into the removable, dishwasher safe drip tray for lean, healthy portions. Food easily slides off the non-stick plates. Power indicator light informs you when the unit is powered on. Plates lock in the open position so you can conveniently move food on and off the grill. Our compact grill takes up little counter and storage space. Non-slip feet keep the unit securely in place.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.