2-Slice Toaster (Stainless Steel and Black)

  • Mfr # TS-280S

  • Zoro # G921737426


product price: $34.69
/ea

Key Features

Overall Width (In.)
8 in
Material
Stainless Steel
Overall Length (In.)
10.5 in
Overall Height (In.)
5.5 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-280S
Zoro #
G921737426
UPC #
181225000157
Country of Origin
China

Dimensions

Overall Width (In.)
8 in
Overall Length (In.)
10.5 in
Overall Height (In.)
5.5 in

Details

Material
Stainless Steel
Item
2 Slice Toaster
Color
Stainless Steel

Description

The powerful Brentwood cool touch two slice toaster features extra wide slots to fit regular and gourmet style breads, bagels, waffles, and more. Choose between 6 shades light to ark. Auto centering guides insure even toasting. Includes crumb tray and convenient cord wrap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.