Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Speed 200W Hand Blender in Black

  • Mfr # HB-32BK

  • Zoro # G921737013


product price: $30.69
/ea

Key Features

Width
2.5 in
Color
Black
Length
2.5 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB-32BK
Zoro #
G921737013
UPC #
812330024591
Country of Origin
China

Dimensions

Width
2.5 in
Length
2.5 in
Height
15 in

Details

Color
Black
Item
Hand Blender

Description

Use the powerful Brentwood 2 Speed 200W Hand Blender to crush ice, blend batter, puree baby food, mix soap and more. Comfortably blend for extended amounts of time thanks to the ergonomic handle, soft touch buttons and durable stainless steel blades. Blending shaft conveniently reaches into pitches, pots and bowls. Move freely with the extra long 5ft cord. Hand blender stands upright for an incredibly small foot print. Easily store it in a drawer by separating it into two pieces. Blending shaft separates from motor and is 100% dishwasher safe.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.