Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Speed Hand Blender in White

  • Mfr # HB-31

  • Zoro # G621739218


product price: $23.99
/ea

Key Features

Width
2 in
Color
White
Length
10 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB-31
Zoro #
G621739218
UPC #
181225800313
Country of Origin
China

Dimensions

Width
2 in
Length
10 in
Height
2 in

Details

Item
Hand Blender
Color
White

Description

Blending ingredients has never been easier! With the Brentwood 2-Speed Hand Blender you can blend all your ingredients together with a personal touch. The contoured grip handle puts you in full control. Your choice of 2 speeds you can blend, puree and crush ice. The lightweight construction makes it very easy to use and clean. It comes in an elegant white color that will fit perfectly with any of your household kitchen appliances Perfect for Soups, Smoothies, Batters and Dressings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.