Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-SPEED HAND BLENDER - RED Soft Grip Handle

  • Mfr # HB-33R

  • Zoro # G821737526


product price: $31.99
/ea

Key Features

Height
3.2 in
Length
15.1 in
Width
3.2 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB-33R
Zoro #
G821737526
UPC #
812330021088
Country of Origin
China

Dimensions

Height
3.2 in
Length
15.1 in
Width
3.2 in

Details

Item
Hand Blender
Color
Red

Description

This Brentwood hand blender has 2 Speeds that allow for Blending, Pureeing, and Crushing. Has a Comfort Grip Handle & Ice Crushing Stainless Steel Blades. Perfect for Soups, Smoothies, Batters and Dressings.Is Lightweight & Easy to Clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.