2 Speed Hand Blender with Balloon Whisk in Black

  • Mfr # HB-38BK

  • Zoro # G521737079


product price: $39.99
/ea

Key Features

Height
6 in
Color
Black
Width
6.5 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB-38BK
Zoro #
G521737079
UPC #
812330024263
Country of Origin
China

Dimensions

Height
6 in
Width
6.5 in
Length
15 in

Details

Item
Hand Blender
Color
Black

Description

Use the powerful and ergonomic Brentwood HB-38BK 2 Speed Hand Blender and Food Processor with Balloon Whisk to crush ice, mix batter, chop vegetables, puree baby food, and more. Comfortably blend for extended amounts of time thanks to the ergonomic handle, soft touch buttons and durable stainless steel blades. Blending shaft conveniently reaches into pitches, pots and bowls. Move freely with the extra long 5ft cord. Removable parts and work bowl are dishwasher safe.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.