Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Speed Hand Blender with Balloon Whisk in White

  • Mfr # HB-38W

  • Zoro # G821737007


product price: $38.99
/ea

Key Features

Color
White
Height
6 in
Length
15 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB-38W
Zoro #
G821737007
UPC #
812330024270
Country of Origin
China

Dimensions

Height
6 in
Length
15 in
Width
6.5 in

Details

Color
White
Item
Hand Blender

Description

Use the powerful Brentwood HB-38W 2 Speed Hand Blender and Food Processor with Balloon Whisk to crush ice, blend batter, chop vegetables, puree baby food, and more. Comfortably blend for extended amounts of time thanks to the ergonomic handle, soft touch buttons and durable stainless steel blades. Blending shaft conveniently reaches into pitches, pots and bowls. Move freely with the extra long 5ft cord. Removable parts and work bowl are dishwasher safe.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.