Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Speed Juice Extractor in Black

  • Mfr # JC-452B

  • Zoro # G821736468


product price: $60.15
/ea

Key Features

Width
8.75 in
Color
Black
Length
10.75 in
Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC-452B
Zoro #
G821736468
UPC #
812330020920
Country of Origin
China

Dimensions

Width
8.75 in
Length
10.75 in
Height
12.5 in

Details

Item
Juice Extractor
Color
Black

Description

Brentwood 2 Speed Juice Extractor in Black is perfect for whipping up fresh, delicious fruit and vegetable juices. Carrots, oranges, apples, kale, beets-you name it-these versatile juice extractors will show you how easy it is to add nutrients and color to your diet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.