2 Speed Retro Blender in Blue with 50 Ounce Plastic Jar

  • Mfr # JB-330BL

  • Zoro # G121737073


product price: $43.79
/ea

Key Features

Width
7 in
Color
Blue
Height
6 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB-330BL
Zoro #
G121737073
UPC #
812330020203
Country of Origin
China

Dimensions

Width
7 in
Height
6 in
Length
16 in

Details

Color
Blue
Item
Plastic Jar Blender

Description

Use the powerful 350 watt Brentwood JB-330BL 2-Speed Retro Blender with 50 Ounce Plastic Jar to easily crush ice and blend delicious fruit smoothies, thick milkshakes, hearty protein shakes and more. Simply attach the jar and choose between low, high, or pulse setting to crush, chop, mix, grate, blend, and liquefy. Includes a durable stainless steel blade. Non-slip base keeps blender secure in place. Removable blade assembly, jar, and lid are dishwasher safe. Conveniently wrap the cord on the bottom of the blender for easy storage. This retro blue blender looks beautiful on every countertop.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.