
20 Inch Box Fan in Black
Mfr # F-20SB
Zoro # G121737332
product price: $53.59
/eaKey Features
Height
4.4 in
Length
22.6 in
Width
21.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-20SB
Zoro #
G121737332
UPC #
812330022641
Country of Origin
China
Dimensions
Height
4.4 in
Length
22.6 in
Width
21.5 in
Details
Item
Box Fan
Color
Black
Description
The Brentwood 20" Box Fan in Black has 3 speed settings and a slim compact design. This fan will efficiently cool down most size rooms. The durable copper motor is built to last. Includes: One 20" Plastic Box Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.