Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Piece Multi Purpose Blender

  • Mfr # JB-199

  • Zoro # G621740160


product price: $53.39
/ea

Key Features

Height
10.2 in
Color
Silver
Width
4.49 in
Length
4.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB-199
Zoro #
G621740160
UPC #
812330020890
Country of Origin
China

Dimensions

Height
10.2 in
Width
4.49 in
Length
4.49 in

Details

Color
Silver
Item
Multi Purpose Blender

Description

This versatile, all-in-one food-processing center combines a powerful food processor with an efficient blender using an innovative dual-drive system. Chop, mince, grate or make dough using the food processor, then switch out the working bowl for the included blender carafe to make healthy smoothies, delicious shakes, blended cocktails and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.