Zoro Homepage

2.5 Lt. Deep Fryer 1500 Watts

  • Mfr # DF-725

  • Zoro # G121738322


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Overall Height
9.5 in
Color
Black
Overall Width
12.5 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF-725
Zoro #
G121738322
UPC #
181225807251
Country of Origin
China

Dimensions

Overall Height
9.5 in
Overall Width
12.5 in
Length
10 in

Details

Item
Deep Fryer
Color
Black

Description

The powerful Brentwood Electric 1500w 12-Cup Deep Fryer fries all your favorite foods while taking up little counter and storage space. Indulge in crispy chicken tenders, crunchy onion rings, fluffy french fries, zucchini, fish and more. Includes durable metal fry basket. Features safety lock lid, large viewing window, adjustable temperature and convenient power indicator lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.