Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Cup Uncooked/6 Cup Cooked Non Stick Rice Cooker in Black

  • Mfr # TS-506BK

  • Zoro # G021737227


product price: $48.75
/ea

Key Features

Color
Black
Material
Wood
Overall Length (In.)
10 in
Overall Width (In.)
7.75 in
Overall Height (In.)
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-506BK
Zoro #
G021737227
UPC #
812330025307
Country of Origin
China

Dimensions

Overall Length (In.)
10 in
Overall Width (In.)
7.75 in
Overall Height (In.)
6.25 in

Details

Color
Black
Material
Wood
Item
Rice Cooker

Description

This compact rice cooker by Brentwood will make your dinner prep easy and worry free. Just put in your desired amount of rice with water, close the lid, and wait for perfection! This rice cooker holds up to 3 cups uncooked/6 cups cooked rice. Tempered glass lid lets you check progress without disrupting the cooking time, while the cool touch handles and compact size allow you to move from place to place with ease. Simple two button design is easy to use. Comes with a spatula and measuring cup.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.