3 Qt. Round Aluminum Dutch Oven in Gray

  • Mfr # BP-503

  • Zoro # G821738950


product price:  $43.19
/ea

Key Features

Color
Gray
Overall Height (In.)
6 in
Overall Width (In.)
12 in
Material
Aluminum
Overall Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-503
Zoro #
G821738950
UPC #
857749002365
Country of Origin
China

Dimensions

Overall Height (In.)
6 in
Overall Width (In.)
12 in
Overall Length (In.)
12 in

Details

Color
Gray
Item
Dutch Oven
Material
Aluminum

Description

Whip up delicious meals for your family and friends with the Brentwood Dutch Oven in Gray. The non-stick coated interior allows for healthier cooking as it requires little to no fat, and the food will slide right off the pot, making cleaning a breeze. The Bakelite handles remain cool to the touch to prevent burns and scalds. For added convenience, you can quickly monitor the cooking process through the vented tempered glass lids.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.